Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, Two-Way, 1/2 in
Mfr # 599-03075
Zoro # G610043579
product price: $276.70
/ea
Free Shipping & Returns
$276.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Configuration Straight-Thru
- Trim Material Stainless Steel
- For Media Steam, Water, Water-Glycol Solution to 50%
- Distance Between Inlet and Outlet Port 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-03075
- Zoro # G610043579
- UPC # 4034106335106
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Overall Depth | 1 3/16 in |
Port Connection Size | 1/2 in |
Overall Height | 5 7/8 in |
Overall Length | 2 27/32 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Allowable Pressure - Maximum 50 psi, ANSI Rating ANSI Class 250, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Stainless Steel, Close-Off Pressure 250 psi, Coefficient of Volume (Cv) 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 30", 100-240V (3C234)
- PROGRESS LIGHTING AirPro Collection 12 In. Ceiling Fan Downrod in White (P2603-28)
- RITTAL Wet-Location Square Axial Fan, Square, 24V DC, 71 cfm, 8 in W. (3239124)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 100W (RH115230V100W)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00210)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- LEGEND VALVE 2-WAY ZONE VALVE 1-1/4" SWT (800-706)
- Siemens Zone Valves and Accessories