Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, 24V AC, Proportional
Mfr # 294-06179
Zoro # G610043630
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$5,708.19
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Configuration Tee
- Overall Length 22 3/4 in
- Seat Material Stainless Steel
- Includes Actuator Actuator Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 294-06179
- Zoro # G610043630
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Overall Length | 22 3/4 in |
Port Connection Size | 6 in |
Overall Height | 25 in |
Details
Item | Hydronic Globe Valve |
Body Material | Aluminum |
Configuration | Tee |
Seat Material | Stainless Steel |
Includes Actuator | Actuator Included |
Actuator Control Signal | Proportional |
Manufacturer Series | VF 599 |
Valve Action | Normally Closed, Normally Open |
Coefficient of Volume (Cv) | 400 |
Operating Temperature - Minimum | 5 Degrees F |
Actuator Input Voltage | 24V AC |
Installation Orientation | Horizontal, Vertical |
Actuator Return Action | Spring Return |
Body Pattern | Three-Way |
Port Connection Type | Flanged |
Operating Temperature - Maximum | 130 Degrees F |
Close-Off Pressure | 29 psi |
Actuator Type | Electric |
Description
Hydronic Globe Valve, Actuator Control Signal Proportional, Actuator Input Voltage 24V AC, Actuator Return Action Spring Return, Actuator Type Electric, Body Material Aluminum, Body Pattern Three-Way, Close-Off Pressure 29 psi, Coefficient of Volume (Cv) 400, Configuration Tee, Includes Actuator Actuator Included, Installation Orientation Horizontal, Vertical, Manufacturer Series VF 599, Operating Temperature - Maximum 130 Degrees F, Operating Temperature - Minimum 5 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE BUDDY Heater Ir Port 3800Btu (F215100)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with 3-Hour Timer (FC-250D)
- DAYTON Blower, 13 1/2 In (4C330)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- Siemens Zone Valves and Accessories