Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, 24V AC, Proportional
Mfr # 294-06162
Zoro # G810043584
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,775.59
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Configuration Tee
- Operating Temperature - Maximum 130 Degrees F
- Actuator Type Electric
- Port Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 294-06162
- Zoro # G810043584
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Port Connection Size | 4 in |
Overall Height | 25 in |
Overall Length | 22 3/4 in |
Details
Item | Hydronic Globe Valve |
Body Material | Cast Iron |
Configuration | Tee |
Operating Temperature - Maximum | 130 Degrees F |
Actuator Type | Electric |
Port Connection Type | Flanged |
Body Pattern | Three-Way |
Coefficient of Volume (Cv) | 160 |
Actuator Input Voltage | 24V AC |
Actuator Control Signal | Proportional |
Seat Material | Bronze |
Manufacturer Series | VF 599 |
Installation Orientation | Horizontal, Vertical |
Includes Actuator | Actuator Included |
Operating Temperature - Minimum | 5 Degrees F |
Close-Off Pressure | 15 psi |
Valve Action | Normally Closed, Normally Open |
Actuator Return Action | Spring Return |
Description
Hydronic Globe Valve, Actuator Control Signal Proportional, Actuator Input Voltage 24V AC, Actuator Return Action Spring Return, Actuator Type Electric, Body Material Cast Iron, Body Pattern Three-Way, Close-Off Pressure 15 psi, Coefficient of Volume (Cv) 160, Configuration Tee, Includes Actuator Actuator Included, Installation Orientation Horizontal, Vertical, Manufacturer Series VF 599, Operating Temperature - Maximum 130 Degrees F, Operating Temperature - Minimum 5 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Refrigerant Recovery Cylinder, Service Rating 400 psi, 30 Lbs, High Gloss Powder Coated Finish (4LZH2)
- ALL-FILTERS 18X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18251.12 6PK)
- RHEEM Hot Surface Ignitor, 5.25" Insulation (62-22669-92)
- DAYTON Supply Vent, 24 In (4YC63)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02036)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7441ET)
- Siemens Zone Valves and Accessories