Shop All Zone Valves and Accessories
Siemens
Hydronic Globe Valve, 24V AC, NC
Mfr # 281-05992
Zoro # G610043586
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,132.81
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Configuration Straight-Thru
- Operating Temperature - Minimum 20 Degrees F
- Body Pattern Two-Way
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 281-05992
- Zoro # G610043586
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Overall Length | 30 in |
Port Connection Size | 4 in |
Overall Height | 27 in |
Details
Item | Hydronic Globe Valve |
Body Material | Cast Iron |
Configuration | Straight-Thru |
Operating Temperature - Minimum | 20 Degrees F |
Body Pattern | Two-Way |
Close-Off Pressure | 15 psi |
Actuator Type | Pneumatic |
Coefficient of Volume (Cv) | 160 |
Installation Orientation | Horizontal, Vertical |
Actuator Control Pressure - Maximum | 35 psi |
Manufacturer Series | VF 599 |
Valve Action | Normally Closed |
Includes Actuator | Actuator Included |
Application | Fan Coils, Perimeter Radiation, Reheat Coils |
Operating Temperature - Maximum | 250 Degrees F |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum 35 psi, Actuator Input Voltage Not Applicable, Actuator Type Pneumatic, Application Fan Coils, Perimeter Radiation, Reheat Coils, Body Material Cast Iron, Body Pattern Two-Way, Close-Off Pressure 15 psi, Coefficient of Volume (Cv) 160, Configuration Straight-Thru, Includes Actuator Actuator Included, Installation Orientation Horizontal, Vertical, Manufacturer Series VF 599, Operating Temperature - Maximum 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- CANARM Downblast Exhauster (ALX165DBT10100)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 6ft (STC14356-06)
- ILC FILTER 20X20X1 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN T (WY-0L6F-8)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02030)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00210)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02034)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- TACO Zone Valve, 2 Way, NO, 1/2 In Sweat (V050C2A2ZB024Q4A2)
- Siemens Zone Valves and Accessories