Shop All Gas Valves
Siemens
Hot Gas Bypass Valve, Refrigerants, 24VAC, 1/2" Inlet Size
Mfr # M3FB15LX/A
Zoro # G7527550
original price:
$1,736.93
12% off
new price: $1,517.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type Refrigerants
- Inlet Size 1/2"
- Outlet Size 1/2"
- Ambient Temp. Range -13 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # M3FB15LX/A
- Zoro # G7527550
- Country of Origin Germany
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Coil Volts | 24VAC |
Gas Type | Refrigerants |
Ambient Temp. Range | -13 Degrees to 131 Degrees F |
Item | Hot Gas Bypass Valve |
Max. Inlet Pressure | 116 psi |
Description
Hot Gas Bypass Valve 3.5Cv 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAF ROOF VENT BLK 18X18.5"" (RT65BL)
- DURAVENT 4" BVENT 60" Length (4BV60)
- ICM Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (MP4010)
- HEIL QUAKER /ICP 1014358 Hose Drain 1/2" S (1014358)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- ROBERTSHAW Gas Valve (710-203)
- HONEYWELL Fc100A1011 20" X 20" Replacement (FC100A1011)
- Siemens Gas Valves