Shop All Enclosure Parts
Siemens
Hole Plug, 1.37 In Hole dia., Steel
Mfr # 52AAH6
Zoro # G8630474
original price:
$15.27
13% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrome Plating
- Hole Dia. 1.37 in
- Gasket Oil Resistant
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52AAH6
- Zoro # G8630474
- UPC # 783087093065
- Country of Origin Mexico
- Category Enclosure Parts
Dimensions
Hole Dia. | 1.37 in |
Conduit Size | 0.5 in |
Details
Material | Steel |
Finish | Chrome Plating |
Gasket | Oil Resistant |
Color | Gray |
Item | Hole Plug |
NEMA Enclosure Type | 13, 3R, 4, 4X |
Designed To | Seal Unused Pushbutton or Conduit Holes |
For Use With | Hole Enclosures |
Includes | Mounting hardware |
Description
Hole Plug, Hole Dia. 1.37 in, Material Steel, Conduit Size 0.5 in, Designed To Seal Unused Pushbutton or Conduit Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981EFN-CTN)
- NVENT HOFFMAN Divider Straight Section Splice, 4.00x4. (CT44DSPSS)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- SIEMENS Hole Plug, 1.25 In Hole dia., SS (52ABH6)
- SIEMENS Hole Plug, 1.57 In Hole dia., Carbon Steel (52ABHS)
- GARDNER BENDER Knockout Seal, 4", PK10 (KO710)
- WIEGMANN Hole Plug, SS, 1.63" Conduit Size (WAS125SS)
- NVENT HOFFMAN Enclosure Window Kit, 12.2in. Hx14.6in. W (AWDH1418N4)
- NVENT HOFFMAN Conduit Hole Seal, 1.37 In Hole, SS (AS100SS)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- Siemens Enclosure Parts