Shop All Circuit Breaker & Panelboard Accessories
Siemens
Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ
Mfr # ECQL1
Zoro # G1863005
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens QP, BL, BQ, BQXD
- Number of Poles 1, 2, 3
- Includes Mounting Screws
- Width 0.75 in
- Length 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ECQL1
- Zoro # G1863005
- UPC # 783643465626
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 0.75 in |
Length | 0.75 in |
Length (Straight Wireway) | 0.75 in |
Details
Item | Handle Blocking Device |
For Use With | Siemens QP, BL, BQ, BQXD |
Number of Poles | 1, 2, 3 |
Includes | Mounting Screws |
Locking Location | Breaker |
Locking Features | Mechnical |
Description
Handle Blocking Device, For Use With Siemens QP, BL, BQ, BQXD, Length 0.75 in, Width 0.75 in, Locking Location Breaker, Locking Features Mechnical, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A24N24MP)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M166)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- SIEMENS 420 NTRL Lug Kit (ECLK2)
- SIEMENS 21-Position Ground Bar Kit (EC3GB212)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- SIEMENS 150 Amp Main Breaker Conversion Kit (MBK150A)
- SIEMENS Meter Mounting, 200A, 600V (SUAT317-0G)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- Siemens Circuit Breaker & Panelboard Accessories