Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AV2128-3GB06-0AX1
Zoro # G309018796
product price: $2,422.99
/ea
Free Shipping & Returns
$2,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of HW interfaces serial RS422 0
- IO-link master present No
- Monitor diagonal 7 inch
- Process value display (output) possible Yes
- Max. operating temperature 50 degree_Celsius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AV2128-3GB06-0AX1
- Zoro # G309018796
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Width of front | 214 millimetre |
Height of front | 158 millimetre |
Installation depth | 64 millimetre |
Description
SIMATIC MTP700, Unified Comfort Panel, touch operation, 7 widescreen TFT display, 16 million colors, PROFINET interface, configurable as of WinCC Unified Comfort V16, contains open-source software, which is provided free of charge see enclosed DVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 5 ft. (HC6BK05)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- SIEMENS HMI (6AV2123-2MB03-0AX0)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- TEKTRONIX SRT TUBE DISPLAY OTHER ELECTRICAL COMPONENT (154-0696-00)
- Siemens PLC Displays & Touch Panels