Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AV2124-1GC01-0AX0
Zoro # G009018843
product price: $2,337.99
/ea
Free Shipping & Returns
$2,337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Degree of protection (IP), front side IP65
- description of product type KP700 Comfort
- Touch screen present No
- Display type TFT
- Number of HW interfaces, other 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AV2124-1GC01-0AX0
- Zoro # G009018843
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Height of front | 204 millimetre |
Installation depth | 63 millimetre |
Width of front | 308 millimetre |
Description
SIMATIC KP700 Comfort, Comfort Panel, key operation, 7 widescreen TFT display, 16 million colors, PROFINET interface, MPI/PROFIBUS DP interface, 12 MB configuration memory, Windows CE 6.0, configurable from WinCC Comfort V11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Gray (P326GY)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SIEMENS HMI (6AG1241-1CH30-4XB0)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS HMI (6AV2123-2MB03-0AX0)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- Siemens PLC Displays & Touch Panels