Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AV2124-0XC02-0AX0
Zoro # G809018784
product price: $16,389.99
/ea
Free Shipping & Returns
$16,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer product family HMI
- Messaging system (including buffer and acknowledgement) present Yes
- max. supply voltage with DC 28.8 volt
- Number of colors/shades of gray of the display 16777216
- number of programmable function keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AV2124-0XC02-0AX0
- Zoro # G809018784
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Width of front | 560 millimetre |
Height of front | 380 millimetre |
Installation depth | 75 millimetre |
Description
SIMATIC TP2200 Comfort, Comfort Panel, touch operation, 22 widescreen TFT display, 16 million colors, PROFINET interface, MPI/PROFIBUS DP interface, 24 MB configuration memory, Windows CE 6.0, configurable as of WinCC Comfort V11 SP2, successor: 6AV2124-0XC02-0AX1 configurable from V14 SP1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Bit, 22-24 AWG (KB224)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, White (NS785W)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS HMI (6AV2123-2MB03-0AX0)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- TEKTRONIX SRT TUBE DISPLAY OTHER ELECTRICAL COMPONENT (154-0696-00)
- Siemens Programmable Logic Controls (PLC)