Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AV2124-0UC02-0AX1
Zoro # G909018837
product price: $7,159.99
/ea
Free Shipping & Returns
$7,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Messaging system (including buffer and acknowledgement) present Yes
- Number of HW interfaces PROFINET 2
- max. number of pixels, horizontal 1366
- IO-link master present No
- Message display present Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AV2124-0UC02-0AX1
- Zoro # G909018837
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Installation depth | 75 millimetre |
Height of front | 337 millimetre |
Width of front | 483 millimetre |
Description
SIMATIC TP1900 Comfort, Comfort Panel, Touch operation, 19 widescreen TFT display, 16 million colors, PROFINET interface, MPI/PROFIBUS DP interface, 24 MB configuration memory, WEC 2013, configurable from WinCC Comfort V14 SP1 with HSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14CUC32AH)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SIEMENS HMI (6AG1241-1CH30-4XB0)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- MITSUBISHI Parameter Unit Operator Interface Panel (FR-PU03)
- Siemens Programmable Logic Controls (PLC)