Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AV2123-2MB03-0AX0
Zoro # G009018768
product price: $2,243.99
/ea
Free Shipping & Returns
$2,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of HW interfaces serial RS232 0
- min. supply voltage with DC 19 volt
- Width of front 330 millimetre
- wall mounting/direct mounting possible No
- Bearing track assembly possible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AV2123-2MB03-0AX0
- Zoro # G009018768
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Width of front | 330 millimetre |
Height of front | 245 millimetre |
Installation depth | 60 millimetre |
Description
SIMATIC , KTP1200 Basic, Basic Panel, Key/touch operation, 12 TFT display, 65536 colors, PROFINET interface, configurable from WinCC Basic V13/ STEP 7 Basic V13, contains open-source software, which is provided free of charge see enclosed CD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM11BD)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- FLEX-STRUT Angle, Hole-Short Slot, 1-5/8x2-5/8 (FS-5106 E/G)
- SIEMENS HMI (6AG1241-1CH30-4XB0)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- BEA Wave to Open Touchless Switch (10MS31J-W)
- Siemens Programmable Logic Controls (PLC)