Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AG1365-0BA01-2AA0
Zoro # G709018778
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 125 millimetre
- Width 40 millimetre
- Depth 120 millimetre
- Number of HW interfaces serial RS485 0
- Optical interface present No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6AG1365-0BA01-2AA0
- Zoro # G709018778
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Height | 125 millimetre |
Width | 40 millimetre |
Depth | 120 millimetre |
Details
Number of HW interfaces serial RS485 | 0 |
Optical interface present | No |
Manufacturer product root | Interface module |
Number of HW interfaces PROFINET | 0 |
Number of HW interfaces serial RS422 | 0 |
Number of HW interfaces Wireless | 0 |
IO-link master present | No |
Number of HW interfaces serial RS232 | 0 |
Number of HW interfaces parallel | 0 |
Power loss, static, current-independent [Pls] | 1 watt |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Number of HW interfaces serial TTY | 0 |
Manufacturer product family | S7-300 |
Number of HW interfaces Industrial Ethernet | 0 |
Potential separation present | Yes |
description of product type | IM 365 |
Number of HW interfaces, other | 1 |
Redundancy-compatible present | No |
Description
SIPLUS S7-300 IM 365 based on 6ES7365-0BA01-0AA0 with conformal coating, -25+60 DegC, connection IM 365 for connection of an extension rack, without communications bus, 2 modules+ connecting cable 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-27G3N-W-A/15)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- GE Molded Case Circuit Breaker, THQL Series 40A, 1 Pole, 120/240V AC (THQL1140)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS HMI (6AV2123-2MB03-0AX0)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- ICP DAS TPD280H 2.8" High Resolution TFT Color Touch (TPD280H)
- Siemens Programmable Logic Controls (PLC)