Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AG1153-4AA01-7XB0
Zoro # G909018776
product price: $1,351.99
/ea
Free Shipping & Returns
$1,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 125 millimetre
- Width 40 millimetre
- Depth 118 millimetre
- max. supply voltage with DC 28.8 volt
- Bearing track assembly possible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AG1153-4AA01-7XB0
- Zoro # G909018776
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Height | 125 millimetre |
Width | 40 millimetre |
Depth | 118 millimetre |
Details
max. supply voltage with DC | 28.8 volt |
Bearing track assembly possible | Yes |
description of product type | IM 153-4 PN |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
System components present | Yes |
Potential separation present | Yes |
Field bus connection possible via separate bus couplers | No |
Manufacturer product root | Interface module |
IO-link master present | No |
Front installation possible | No |
Supply voltage type | DC |
Rack-assembly possible | No |
min. supply voltage with DC | 20 volt |
Manufacturer product family | ET 200M |
Protection type IP | IP20 |
wall mounting/direct mounting possible | No |
Power loss, static, current-independent [Pls] | 6 watt |
supported protocol | PROFINET IO |
Description
SIPLUS ET 200M IM153-4 PN IO based on 6ES7153-4AA01-0XB0 with conformal coating, -25+70 DegC, for max. 12 S7-300 modules, extended functions: isochronous real time communication class 1 and 2, module exchange without PG operation without MMC, maintenance support of new IO modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SBG4V02S)
- TAYMAC Allure(R) Gfci-Leviton Insert, White (A54W)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS HMI (6AG1241-1CH30-4XB0)
- SIEMENS HMI (6AV2123-2MB03-0AX0)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- TEKTRONIX SRT TUBE DISPLAY OTHER ELECTRICAL COMPONENT (154-0696-00)
- Siemens Programmable Logic Controls (PLC)