Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AG1153-2BA02-7XB0
Zoro # G709018761
product price: $1,668.99
/ea
Free Shipping & Returns
$1,668.99
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
- Brand Siemens
- MFR # 6AG1153-2BA02-7XB0
- Zoro # G709018761
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Description
SIPLUS ET 200M IM 153-2 *BA02 -40...+70DegC start up temperature: -25DegC with conformal coating based on 6ES7153-2BA02-0XB0 Connection ET 200M for max. 12 S7-300 modules with redundancy capability, Timestamping suitable for isochronous mode Operation New features: up to 12 modules can be used Slave Initiative for Drive ES and Switch ES Expanded quantity structure for HART auxiliary variables Operation of the 64-channel modules 32 signals/slot
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
- ADVANCE CABLE TIES 8 18lb Natural/White Cable Tie 100/BG (AL-08-18-9-C)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2.5-R)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SIEMENS HMI (6AV2123-2MB03-0AX0)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- SIEMENS HMI (6AG1241-1CH30-4XB0)
- BEA Wave to Open Touchless Switch (10MS41-R)
- Siemens PLC Displays & Touch Panels