Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AG1134-6JD00-2CA1
Zoro # G609018786
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 73 millimetre
- Width 15 millimetre
- Depth 58 millimetre
- Field bus connection possible via separate bus couplers Yes
- Input, current present No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AG1134-6JD00-2CA1
- Zoro # G609018786
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Height | 73 millimetre |
Width | 15 millimetre |
Depth | 58 millimetre |
Description
SIPLUS ET 200SP AI 4xRTD/TC high feature based on 6ES7134-6JD00-0CA1 with conformal coating, -40+60 DegC, analog input module, suitable for BU type A0, A1, color code CC00, channel diagnostics, 16-bit, +/-0.1%, 2/3/4-wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.090in. Diameter, Orange, 500 ft Length (22UL3173STRORA500)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 60A (8903SPO1V02)
- WIREMOLD Flat Elbow Fitting, Ivory, Steel (V2011)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- SIEMENS HMI (6AG1241-1CH30-4XB0)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- SIEMENS HMI (6AV2123-2MB03-0AX0)
- EATON Input/Output Module, Input4, Relay Outpt4 (EASY-E4-AC-8RE1)
- Siemens Programmable Logic Controls (PLC)