Shop All PLC Displays & Touch Panels
Siemens
HMI
Mfr # 6AG1134-4MB02-2AB0
Zoro # G509018817
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 81 millimetre
- Width 15 millimetre
- Depth 52 millimetre
- Input signal can be configured Yes
- Field bus connection possible via separate bus couplers Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6AG1134-4MB02-2AB0
- Zoro # G509018817
- Country of Origin Germany
- Category PLC Displays & Touch Panels
Dimensions
Height | 81 millimetre |
Width | 15 millimetre |
Depth | 52 millimetre |
Description
SIPLUS ET 200S EM 2 AE I HF based on 6ES7134-4MB02-0AB0 with conformal coating, -25+70 DegC, electronic module 15 mm overall width, cycle time per module: 0.5 ms, +/-20 mA, 15 bit+sign, 4.. 20 mA, 15 bit, operational limit +/-0.1% with SF LED group fault
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- SQUARE D Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL (QO1DM10050TRBR)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- SIEMENS HMI (6AV2125-2AE03-0AX0)
- SIEMENS Panel (6SE6400-0AP00-0AA1)
- SIEMENS Panel (6AV6642-0DC01-1AX1)
- SIEMENS Panel (6AV6644-0AA01-2AX0)
- SIEMENS HMI (6AG1241-1CH30-4XB0)
- SIEMENS Single Motor Module 6SL31201TE218AD0 (6SL3120-1TE21-8AD0)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-UC-16RE1)
- Siemens PLC Displays & Touch Panels