Shop All Fan Parts
Siemens
Hi Temperature Diaphragm, PK5
Mfr # 333-071
Zoro # G2492421
product price: $117.99
/pk 5, $23.60/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard Actuator; Hesitation Actuator
- Features Material: EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Standard Actuator; Hesitation Actuator |
Item | Hi Temperature Diaphragm, PK5 |
Features | Material: EPDM |
Description
Hi Temperature Diaphragm, PK5, For Use With Grainger Item Number 40PN48, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY PRODUCTS $SHUTTER AUTOMATIC 12" (JEA12)
- A.O. SMITH 9004519205 Kit Igniter For (9004519205)
- CARRIER Limit Switch 115-165F Auto Limit Switch (HH19ZA965)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20954)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- SIEMENS Filter Cartridge Kit (908-042)
- SIEMENS Cable 9-Pin Female to RJ-11 (540-143)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.13(2))
- SIEMENS Combustion Actuator (SQM48.497B9)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- YORK Filter Element and Spring, 10in (392-10719-000)
- Siemens Fan Parts