Shop All Thermal Units
Siemens
Heater, Trip Class 20, Thermal
Mfr # SMFH50
Zoro # G4327209
original price:
$22.58
16% off
new price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 13.2-13.9
- For Use With Class SMF
- Compatible with Series SMF
- Overload Protection Type Thermal
- Trip Class 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH50
- Zoro # G4327209
- UPC # 754554259697
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Heater |
Full Load Amps | 13.2-13.9 |
For Use With | Class SMF |
Compatible with Series | SMF |
Overload Protection Type | Thermal |
Trip Class | 20 |
Full Load Current | 13.2 to 13.9 A |
Description
Heater, Trip Class 20, Overload Protection Type Thermal, Full Load Current 13.2 to 13.9 A, Compatible with Series SMF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (6EAV3)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- Siemens Motor Controls