Shop All Thermal Units
Siemens
Heater, Trip Class 20, Thermal
Mfr # SMFH29
Zoro # G4327349
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.16-2.38
- For Use With Siemens Overload Relays
- Overload Protection Type Thermal
- Full Load Current 2.16 to 2.38 A
- Trip Class 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH29
- Zoro # G4327349
- UPC # 754554259482
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Heater |
Full Load Amps | 2.16-2.38 |
For Use With | Siemens Overload Relays |
Overload Protection Type | Thermal |
Full Load Current | 2.16 to 2.38 A |
Trip Class | 20 |
Description
Heater, Trip Class 20, Overload Protection Type Thermal, Full Load Current 2.16 to 2.38 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLW)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.38 in. (074-01-032)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SQUARE D Thermal Unit, 1.43 to 1.78A (B2.10)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- Siemens Thermal Units