Shop All Furnace and Heater Parts
Siemens
Heater EleMount 6.80 - 7.57A, 1Pole
Mfr # SMFH42
Zoro # G7530822
original price:
$31.64
15% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 6.80-7.57
- For Use With Siemens Overload Relays
- Full Load Current 6.8 to 7.57 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH42
- Zoro # G7530822
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Manual Motor Control |
Full Load Amps | 6.80-7.57 |
For Use With | Siemens Overload Relays |
Full Load Current | 6.8 to 7.57 A |
Description
Manual Motor Control, Full Load Current 6.8 to 7.57 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (3XJ75)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-4811)
- DANFOSS Dml 303 3/8" Liquidfilterdrier (023Z0049)
- FIREYE Micro M Chassis (MEC120RD)
- SIEMENS Valve, 1/2", 0.47 CV, 2/3 Way (VMP42.10(2))
- SIEMENS Contactor 24V, 9A (3RT2016-2AB01)
- SIEMENS Contactor, 120V, 3 Pole (3RT2027-1AK60)
- SIEMENS Temperature Sensor 8" - 40/240 (544-339-8)
- SIEMENS Solid State Overload 6 - 25A (3RB3026-2QB0)
- SIEMENS Programming Display, w/Modbus (AZL52.40B1)
- HEIL QUAKER /ICP 1085926 Condenser Motor 1/230V (1085926)
- Siemens Furnace and Heater Parts