Shop All Thermal Units
Siemens
Heater Element, Trip Class 20, Thermal
Mfr # SMFH41
Zoro # G4330718
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 6.42 to 6.79
- For Use With Manual Motor
- Trip Class 20
- Overload Protection Type Thermal
- Full Load Current 6.42 to 6.79 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH41
- Zoro # G4330718
- UPC # 754554259604
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Heater Element |
Full Load Amps | 6.42 to 6.79 |
For Use With | Manual Motor |
Trip Class | 20 |
Overload Protection Type | Thermal |
Full Load Current | 6.42 to 6.79 A |
Description
Heater Element, Trip Class 20, Overload Protection Type Thermal, Full Load Current 6.42 to 6.79 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Rod, Metal, 8.75 In L (E50KL581)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 1/2 In., 10 ft. L, Steel (833147)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH43)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- Siemens Motor Controls