Shop All Thermal Units
Siemens
Heater Element, Trip Class 20, Thermal
Mfr # SMFH09
Zoro # G4330867
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.356-0.399
- For Use With Class SMF
- Overload Protection Type Thermal
- Compatible with Series SMF
- Trip Class 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SMFH09
- Zoro # G4330867
- UPC # 754554259277
- Country of Origin Mexico
- Category Thermal Units
Details
Item | Heater Element |
Full Load Amps | 0.356-0.399 |
For Use With | Class SMF |
Overload Protection Type | Thermal |
Compatible with Series | SMF |
Trip Class | 20 |
Full Load Current | 0.356 to 0.399 A |
Description
Heater Element, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.356 to 0.399 A, Compatible with Series SMF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 40A, Width: 2.16 in (8910DP42V14)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH23)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH30)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH32)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH11)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH43)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- SQUARE D Thermal Unit, 11.3 to 15.0A (B19.5)
- Siemens Motor Controls