Shop All Circuit Breaker & Panelboard Accessories
Siemens
Handle Tie, 22A, 2 Poles
Mfr # ECQTH3
Zoro # G0718995
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QP Type
- Amps 22A
- Number of Poles 2
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ECQTH3
- Zoro # G0718995
- UPC # 783643470644
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Tie |
For Use With | QP Type |
Amps | 22A |
Number of Poles | 2 |
Material | Metal |
Description
Handle Tie, For Use With QP Type, Number of Poles 2, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG49J59M1X)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19AN0C5E005)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- SIEMENS Padlock Attachment, BL, BLF, BE, BEF, BQ (ECPLD2)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- SIEMENS METER SOCKET HUB 1-1/4"" (EC38597)
- SIEMENS Siemens ECLK2125 Sub-Feed Lug Kit, 125 A, 2-Pole (ECLK2125)
- SIEMENS Breaker Vl Nfpa79 Handle Dg/Fg Circuit Breaker Parts And Accessory (RHVF79H)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- Siemens Circuit Breaker & Panelboard Accessories