Shop All Circuit Breaker & Panelboard Accessories
Siemens
Handle Block Device, BQD, CQD, NGG Breakers
Mfr # BQDHBD
Zoro # G2571091
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Siemens BQD, CQD, NGG, NGB
- Number of Poles 1, 2, 3
- Includes (1) Mounting Screw
- Width 0.37 in
- Length 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # BQDHBD
- Zoro # G2571091
- UPC # 783643278059
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 0.37 in |
Length | 0.46 in |
Length (Straight Wireway) | 0.46 in |
Details
Item | Handle Blocking Device |
For Use With | Siemens BQD, CQD, NGG, NGB |
Number of Poles | 1, 2, 3 |
Includes | (1) Mounting Screw |
Locking Location | Breaker |
Locking Features | Mechnical |
Description
Handle Blocking Device, For Use With Siemens BQD, CQD, NGG, NGB, Length 0.46 in, Width 0.37 in, Locking Location Breaker, Locking Features Mechnical, Includes (1) Mounting Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- ZORO SELECT Cable Clamp, Fixed Dia, Screw, Naturl, PK100 (6EEE9)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120V AC (201223)
- SIEMENS Hub Top Feed Siemen1-1/4 (ECHS125)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- SIEMENS 21-Position Ground Bar Kit (EC2GB122)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- SIEMENS Filler Plate, 1" (VPKQF3)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- Siemens Circuit Breaker & Panelboard Accessories