Shop All Push Button Accessories
Siemens
Guard, Metal, For Illum Push Button, Chrome
Mfr # 52AAGL
Zoro # G1906795
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Illuminated Push Buttons
- Color Chrome
- Material Metal
- Compatible Panel Cutout Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52AAGL
- Zoro # G1906795
- UPC # 783087093034
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pushbutton Guard |
For Use With | Illuminated Push Buttons |
Color | Chrome |
Material | Metal |
Compatible Product Type | Extended, Illuminated Push Buttons |
Compatible with Series | Class 52 |
Description
Pushbutton Guard, 30 mm, Metal, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Boot-Circ Breaker Pr, #420839-1 (420839-1)
- CAROL Welding Cable, 2/0,250 ft., Black, EPDM (01773.35.01)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- DISCO Stndrd Blade Fuses 5 Amp ORng Type ATO PK5 (1709PK)
- SIEMENS Emergency Stop Push Button, Size 30mm (52PP2W2AP)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1103-0AB60-1FA0)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1152-0AB40-1FA0)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1153-0AB40-1FA0)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- Siemens Switches