Shop All Push Button Accessories
Siemens
Guard, F/30mm Non-Illuminated Push Button
Mfr # 52AXGP
Zoro # G2533697
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Non-Illuminated Push Buttons
- Color Black
- Material Metal
- Compatible Panel Cutout Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52AXGP
- Zoro # G2533697
- UPC # 783087152328
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pushbutton Guard |
For Use With | Non-Illuminated Push Buttons |
Color | Black |
Material | Metal |
Compatible with Series | Class 52 |
Compatible Product Type | Extended Push Buttons |
Description
Pushbutton Guard, 30 mm, Metal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (NOS-15)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- SIEMENS Legend Plate, Emerg Stop, Brushed Aluminum (52NL16)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- Siemens Switches