Shop All Push Button Accessories
Siemens
Guard, F/30mm Illuminated Push Buttons
Mfr # 52AXGL
Zoro # G1906786
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Illuminated Push Buttons
- Color Black
- Material Metal
- Compatible Panel Cutout Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52AXGL
- Zoro # G1906786
- UPC # 783087152304
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Pushbutton Guard |
For Use With | Illuminated Push Buttons |
Color | Black |
Material | Metal |
Compatible with Series | Class 52 |
Compatible Product Type | Extended, Illuminated Push Buttons |
Description
Pushbutton Guard, 30 mm, Metal, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 16/3 (5XFR7ID)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG5352W)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0BB10-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1152-0AB20-1FA0)
- Siemens Switches