Shop All Auxiliary Contacts
Siemens
Green Off Pilot Light, 120V
Mfr # 49SPL0AGF
Zoro # G6463475
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- For Use With Hinged Enclosures
- Starter Size All
- NEMA Rating 1, 12, 4, 4X
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 49SPL0AGF
- Zoro # G6463475
- UPC # 783087176317
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | All |
Overall Height | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Overall Width | 1.7 in |
Description
Pilot Light, Voltage 120, Color Red, Lamp Type Incandescent, Terminal Connection Screw Terminal, Lens Material Plastic, Lamp Module Type Transformer, Lens Type Concentric Rings, Body Material Metal, NEMA Rating 1, 12, 4, 4X, IP Rating IP20, IP66, Standards REACH Art. 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806GNK)
- SIEMENS Circuit Breaker, 5SY4 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY41027)
- ZORO SELECT Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (9550FR)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA31)
- SIEMENS Auxiliary Contact, 1NO, 1NC (49AB11)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- EATON Auxiliary Contact, 1NO (B1A)
- Siemens Contactors & Contacts