Shop All Globe Valves
Siemens
Globe Valve Assembly, Two-Way, 2.5cv, Brass
Mfr # 261-02008
Zoro # G5542999
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Two-Way
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 261-02008
- Zoro # G5542999
- Country of Origin United States
- Category Globe Valves
Details
Connection Type | Two-Way |
Body Material | Brass |
Item | Two-Way Globe Valve Assembly |
Description
Two-Way Globe Valve Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2-304)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79430)
- SIEMENS 2.5 in. N/C, BRZ TRIM, 63cvFLG VALVE (599-05990)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- SIEMENS 2 in. MIXING VLV BODY, 40.0CV (599-03206)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- SIEMENS Globe Valve, Two Way, 1", 10cv Flow Rate (599-03077)
- LEGEND VALVE 1-1/2" T-752 S.S. GLOBE VALVE (113-477)
- Siemens Valves