Shop All Globe Valves
Siemens
Globe Valve Assembly, Two-Way, 1/2", 4cv, NC
Mfr # 254-01110
Zoro # G5542822
product price: $131.73
/ea
Free Shipping & Returns
$131.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Two-Way
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 254-01110
- Zoro # G5542822
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | Two-Way |
Body Material | Brass |
Item | Two-Way Globe Valve Assembly |
Description
Two-Way Globe Valve Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Supply 1/2 W/Stop (7638-2MB)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- SIEMENS Globe Valve, Two Way, 3/4", 6.3cv Flow (599-03076)
- SIEMENS 2.5 in. N/C, BRZ TRIM, 63cvFLG VALVE (599-05990)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- SIEMENS Globe Valve, Two Way, 1-1/4", 16cv Flow (599-03078)
- SIEMENS 1/2 in. NC Vlv SS 250 4.0 cv (599-03075)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 2 In., FNPT (504 2)
- Siemens Globe Valves