Shop All Globe Valves
Siemens
Globe Valve Assembly, 2 Way, Powermite
Mfr # 365-02044
Zoro # G5543148
product price: $341.56
/ea
Free Shipping & Returns
$341.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 365-02044
- Zoro # G5543148
- Country of Origin United States
- Category Globe Valves
Details
Body Material | Brass |
Item | Globe Valve Assembly |
Description
Globe Valve Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PV12)
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2" (4321002066)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12)
- SIEMENS 2.5 in. N/C, BRZ TRIM, 63cvFLG VALVE (599-05990)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- SIEMENS Globe Valve, Two Way, 1", 10cv Flow Rate (599-03077)
- SIEMENS Globe Valve, Two Way, 1-1/4", 16cv Flow (599-03078)
- SIEMENS Globe Valve Assembly, Two-Way, 1cv, SS (262-02051)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- MILWAUKEE VALVE Globe Valve, Class 300, 3/8 In. (572 3/8)
- Siemens Globe Valves