Shop All Globe Valves
Siemens
Globe Valve Assembly, 2 Way, NC, 3/4", 6.3C
Mfr # 259-02044
Zoro # G5542892
product price: $157.74
/ea
Free Shipping & Returns
$157.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 259-02044
- Zoro # G5542892
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Brass |
Item | Two-Way Globe Valve Assembly |
Description
Two-Way Globe Valve Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 1 1/2 x 3/4 in, Schedule 40 (437210BC)
- WATCO Univ. NuFit Push Pull Bath Stopper, 1-Hole Overflow, Silicone Kit and Non-Grid Strain, Chrome (48700-PP-CP)
- ALL-SOURCE No-Seep No 3 Wax Ring Bowl Gasket (004410)
- SMITH-COOPER 3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385011630)
- SIEMENS 2.5 in. N/C, BRZ TRIM, 63cvFLG VALVE (599-05990)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- SIEMENS Globe Valve Assembly, Two-Way, 16cv, 1-1/4" (274-03168)
- SIEMENS Globe Valve, Two Way, 1", 10cv Flow Rate (599-03077)
- SIEMENS 1/2 in. NC Vlv SS 250 4.0 cv (599-03075)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- MILWAUKEE VALVE Globe Valve, Class 125, 1 In. (502 1)
- Siemens Globe Valves