Shop All Globe Valves
Siemens
Globe Valve Assembly, 2 Way, Floatng, 1 cv
Mfr # 260-02034
Zoro # G5543093
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 260-02034
- Zoro # G5543093
- Country of Origin United States
- Category Globe Valves
Details
Body Material | Brass |
Item | Globe Valve Assembly |
Description
Globe Valve Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FSW 316/316L SS SW Outlet (200791350218)
- ZORO SELECT 5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL331)
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size (VS216P-2)
- DIXON Cam and Groove Adapter, 5", Aluminum (G500-A-AL)
- SIEMENS Globe Valve Assembly, Two-Way, 1cv, SS (262-02051)
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- SIEMENS Globe Valve, Two Way, 1-1/4", 16cv Flow (599-03078)
- SIEMENS Globe Valve, Two Way, 3/4", 6.3cv Flow (599-03076)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NO (254-01123)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW015)
- Siemens Globe Valves