Shop All Globe Valves
Siemens
Globe Valve Assembly, 2 Way, 1/2", 2.5Cv, NC
Mfr # 254-01108
Zoro # G5543041
product price: $130.77
/ea
Free Shipping & Returns
$130.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 254-01108
- Zoro # G5543041
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Brass |
Item | Globe Valve Assembly |
Description
Globe Valve Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Close Quarters Tubing Cutter (48-22-4260)
- ARMACELL 7/8" Id X 3/4" Armaflex Pipe Insul. 120/Ctn (APT07834)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- KOHLER Service Kit, Aerator (1364372-CP)
- SIEMENS Globe Valve, Two Way, 1-1/4", 16cv Flow (599-03078)
- SIEMENS 2.5 in. N/C, BRZ TRIM, 63cvFLG VALVE (599-05990)
- SIEMENS 1/2 in. NC Vlv SS 250 4.0 cv (599-03075)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- SIEMENS Globe Valve, Two Way, 3/4", 6.3cv Flow (599-03076)
- SIEMENS Globe Valve, Two Way, 1", 10cv Flow Rate (599-03077)
- SHARPE VALVES Globe Valve, Class 800, 1/2 In., FNPT (4371006370)
- Siemens Valves