Shop All Safety Switches
Siemens
General Duty 400 Amp 240-Volt Double Pole Indoor Fusible Safety Switch
Mfr # GF225NA
Zoro # G108670102
Free Shipping & Returns
$2,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # GF225NA
- Zoro # G108670102
- UPC # 887621872663
- Country of Origin United States
- Category Safety Switches
Description
General Duty Safety Switches are intended for applications where reliable performance and continuity of service are needed, but where duty requirements are not severe and usual service conditions prevail. These switches are intended for use primarily with supply circuits rated 240-Volt AC or less where the available fault current is less than 100,000 Amp when used with Class R or T fuses or 10,000 Amp max when used with Class H fuses.
- 2-Pole, 240-Volt, 400 Amp fusible safety switch
- Quick-make, quick-break operating mechanism that ensures positive operation
- Generous wiring gutters that meet or exceed NEC wire-bending space requirements
- Visible blade, double-break switch action
- Highly visible on/off indication
- Single cover interlock
- Side-hinged door that opens 180 for easier wiring
- Unique enclosure design that adds rigidity and strength, its rolled edge prevents cuts and scrapes to conductors and to installer's hands
- NEMA type 1: enclosure is intended for indoor use primarily to provide protection against contact with the enclosed equipment in locations where unusual service conditions do not exist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protruding Red Handle, Single 22mm Hole (VLSH2H5R)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- RACO Noninsulated Connector, 1 In., 45 Deg (3444)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (DTNF361R)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364S)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 200 A, NEMA 3R (DTF224R)
- SIEMENS Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (HF321NR)
- Siemens Safety Switches