Shop All Gas Valves
Siemens
Gas Valve Proving Unit 110-Volt, 100 to 110VAC, -20 to 60 Degrees C
Mfr # LDU11.523A17
Zoro # G7527401
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 100 to 110VAC
- Ambient Temp. Range -20 to 60 Degrees C
- Standards FM Approved, CSA, PCT, RU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LDU11.523A17
- Zoro # G7527401
- Country of Origin Germany
- Category Gas Valves
Details
Coil Volts | 100 to 110VAC |
Ambient Temp. Range | -20 to 60 Degrees C |
Item | Gas Valve Proving Unit 110-Volt |
Standards | FM Approved, CSA, PCT, RU |
Description
Gas Valve Proving Unit 110-Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (3FRF8)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10301S)
- MASTER FLASH Pipe Boot, 4" to 8-1/4" Pipes, Bk (SQ501BA)
- TPI INDUSTRIAL TPI Fostoria Infrared Heater FSP-9548-3 Portable Electric 9.50kW 480V (FSP95483)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F (599-01136)
- EMPIRE COMFORT SYSTEMS Nat Gas Valve (R6103)
- Siemens Gas Valves