Shop All Disconnect Switches
Siemens
Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1
Mfr # HF362PV
Zoro # G6961342
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Amps 60 A
- Duty Heavy
- Voltage 600V AC/DC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HF362PV
- Zoro # G6961342
- UPC # 662643545050
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Height | 16.3 in |
Depth | 5.1 in |
Width | 9.2 in |
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 60 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Class H, Class J, Class K, Class R, Ground Polarity Negative, Height 16 1/4 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3, Phase Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, MC, 10 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (MC1020B1100S)
- SOUTHWIRE Extension Ring, Ring Accessory, Steel, Square Box (6150-EXT)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 72 A, Reversing: No (XTCE072D00A)
- SQUARE D Molded Case Circuit Breaker, Q4 Series 300A, 3 Pole, 240V AC (Q4L3300)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF364RPV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF362PVPG)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF362RPVPG)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF362RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF364RPV)
- SQUARE D Nonfusible Enclosed Single Throw Disconnect Switch, 30 A, 220 to 240V AC, 440 to 480V AC, 600V AC (MD3304X)
- Siemens Switches