Shop All Safety Switches
Siemens
Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1
Mfr # GF323N
Zoro # G8652296
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Voltage 240V AC
- Phase 3
- HP 30 hp @ 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # GF323N
- Zoro # G8652296
- UPC # 783643148147
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Height | 23.1 in |
Width | 11.7 in |
Depth | 6.5 in |
Description
Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 1/2 in, Duty Standard, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Class H, Class K, Class R, Class T, Fuse Kit (Class R) Mfr. No. HBB63, Mfr. No. HFB63, Mfr. No. HNB623, Mfr. No. HR63, Height 23 in, Horsepower @ 240V AC 30 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No, Number of Mounting Holes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Strap Rigid 2Hole 1/2 (51901)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4363008)
- DINSPACE Snap Patch Panel W/6 Sm St/St (SNAP-12ST-SM)
- BATTERY DOCTOR Toggle Switch, SPST, Black, Panel Mount (20505)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361SW)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (GF224N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTNF362R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 12 (HF323J)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (GF323NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PDT, 60 A, NEMA 1 (DTF322)
- Siemens Switches