Shop All Safety Switches
Siemens
Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 1
Mfr # LF111N
Zoro # G0473466
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Voltage 120V AC
- Phase 1
- HP 2 hp @ 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # LF111N
- Zoro # G0473466
- UPC # 783643335110
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Width | 5.9 in |
Height | 8.1 in |
Depth | 5.4 in |
Description
Safety Switch, Contact Form SPST, Current Rating 30 A, Depth 5 1/2 in, Duty Standard, Environment Indoor, For Fuse Class plug fuse, Height 8 in, Horsepower @ 240V AC 2 hp, Housing Material Steel, IP Rating IP20, NEMA Enclosure Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JW)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (DTNF321)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (GF223N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTNF362)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GF324N)
- SIEMENS Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (HF321NR)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- Siemens Safety Switches