Shop All Safety Switches
Siemens
Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 1
Mfr # LF211N
Zoro # G8652935
original price:
$58.85
30% off
new price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Voltage 120/240V AC
- Phase 1
- HP 2 hp @ 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LF211N
- Zoro # G8652935
- UPC # 783643335127
- Country of Origin Mexico
- Category Safety Switches
Dimensions
Width | 5.9 in |
Depth | 5.4 in |
Height | 8.1 in |
Description
Safety Switch, Contact Form DPST, Current Rating 30 A, Depth 5 1/2 in, Duty Standard, Environment Indoor, For Fuse Class plug fuse, Fuse Kit (Class R) Mfr. No. HRK4060, Height 8 in, Horsepower @ 240V AC 2 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twist-on Wire Cnnectr, 22-14, Orange, PK50 (17-003)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M062)
- WESTWARD Welding Cable, 4/0,100 ft., Red, Rubber (19YE44)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363R)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363NR)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 1 (HF363)
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTNF362)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361R)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- Siemens Safety Switches