Shop All Magnetic Motor Starters
Siemens
Fuseless Load Feeder, 24V DC, 3 Poles, 1NC/1NO
Mfr # 3RA21204AA260BB4
Zoro # G8359618
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 10.0 to 16.0
- Coil Volts 24V DC
- Auxiliary Contact Form 1NO/1NC
- Amps AC 15.5 A
- NEMA Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA21204AA260BB4
- Zoro # G8359618
- UPC # 662643900187
- Country of Origin Germany
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 0 |
Height | 7.6 in |
Depth | 4.21 in |
Width | 1.77 in |
Overall Height | 7.6 in |
Overall Depth | 4.21 in |
Overall Width | 1.77 in |
Description
Fuseless Load Feeder, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 16 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 11 A, Trip Class 10, Series 3RA2, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 24V DC, Horsepower @ Three Phase - 600V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable (VLSH2H5BD)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22CUD32AA)
- SIEMENS Contact Kit, NEMA Sz 3 1/2, 1 Pole (75IF14)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14EUE32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14GUG32AF)
- SIEMENS Contacts Kit, NEMA Sz 0, 1 Pole (75CF14)
- Siemens Magnetic Motor Starters