Shop All Magnetic Motor Starters
Siemens
Fuseless Load Feeder, 24V DC, 3 Poles, 1NC/1NO
Mfr # 3RA21201KA240BB4
Zoro # G8363967
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 9.0 to 12.5
- Coil Volts 24V DC
- Auxiliary Contact Form 1NO/1NC
- Amps AC 11.5 A
- NEMA Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA21201KA240BB4
- Zoro # G8363967
- UPC # 662643900149
- Country of Origin Germany
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 0 |
Width | 1.77 in |
Height | 7.6 in |
Depth | 4.21 in |
Overall Depth | 4.21 in |
Overall Width | 1.77 in |
Overall Height | 7.6 in |
Description
Fuseless Load Feeder, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 12.5 A, Overload Protection Type Thermal, Minimum Overload Relay Current Setting 9 A, Trip Class 10, Series 3RA2, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 24V DC, Horsepower @ Three Phase - 600V AC 10 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 9.75A (CR123H112B)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-110)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22FUF32AA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14DUE32BD)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10073AA04)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32BF)
- SIEMENS Contacts Kit, NEMA Sz 0, 1 Pole (75CF14)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12071AA14)
- Siemens Starters