Shop All Switch Accessories
Siemens
Fuse Kit, 600VAC, 600A, T Class
Mfr # HT65A
Zoro # G3783628
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HF365NA
- Voltage 600V AC
- Includes Bolt, Hardware
- Amps AC 600A
- Fuse Class T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HT65A
- Zoro # G3783628
- UPC # 804766155413
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
For Disconnect Switch Size | 400 A |
Details
Item | Fuse Kit |
For Use With | Mfr. No. HF365NA |
Voltage | 600V AC |
Includes | Bolt, Hardware |
Amps AC | 600A |
Fuse Class | T |
Product Type | Fuse Adapter Kit |
Maximum Voltage | 600V AC |
Current Rating | 400 A |
For Fuse Class | Class T |
Compatible with Manufacturer Model Number | HF365NA |
Duty | Heavy Duty |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HF365NA |
Compatible Manufacturer Part Number | HF365NA |
Compatible with Manufacturer Model Number [NEW] | HF365NA |
Compatible Manufacturer Model Number | HF365NA |
For Use with Mfr. Model Number | HF365NA |
For Use With Mfr. Model Number | HF365NA |
Description
Fuse Kit, Compatible with Manufacturer Model Number HF365NA, Current Rating 400 A, Duty Heavy Duty, For Disconnect Switch Size 400 A, For Fuse Class Class T, For Use With Mfr. No. HF365NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC24)
- GB ELECTRICAL Testers Hi-Vis Probe (ET6102)
- NVENT HOFFMAN Wing Knobs for CONCEPT Window Kits (CWKN)
- EATON WIRING DEVICES COMMERCIAL GRADE DECORATOR SWITCH (7621W-BOX)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Fuse Kit, 240VAC, 600A, T Class (HT26A)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR66A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- CPI Back Switch Housing (HS001-501)
- Siemens Switches