Shop All Switch Accessories
Siemens
Fuse Kit, 600VAC, 600A, R Class
Mfr # HR65A
Zoro # G3783460
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HF365NA
- Voltage 600V AC
- Fuse Class R
- Amps AC 600A
- Includes Bolt, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HR65A
- Zoro # G3783460
- UPC # 804766087462
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
For Disconnect Switch Size | 400 A |
Details
Item | Fuse Kit |
For Use With | Mfr. No. HF365NA |
Voltage | 600V AC |
Fuse Class | R |
Amps AC | 600A |
Includes | Bolt, Hardware |
Product Type | Fuse Clip Kit |
Maximum Voltage | 600V AC |
Current Rating | 400 A |
Number of Pieces | 1 |
For Fuse Class | Class R |
Duty | Heavy Duty |
Compatible with Manufacturer Model Number | HF365NA |
Compatible Manufacturer Part Number | HF365NA |
Compatible with Manufacturer Part Number | HF365NA |
Compatible with Manufacturer Model Number [NEW] | HF365NA |
Compatible Manufacturer Model Number | HF365NA |
For Use with Mfr. Model Number | HF365NA |
For Use With Mfr. Model Number | HF365NA |
Description
Fuse Kit, Compatible with Manufacturer Model Number HF365NA, Current Rating 400 A, Duty Heavy Duty, For Disconnect Switch Size 400 A, For Fuse Class Class R, For Use With Mfr. No. HF365NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Clip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 40A (DPC-40A3P120)
- D-LINE Cord Concealer, 60", White, PK2 (R5FT5025W)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- SIEMENS Fuse Kit, 240VAC, 600A, T Class (HT26A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- Siemens Switches