Shop All Switch Accessories
Siemens
Fuse Kit, 240VAC, 600A, T Class
Mfr # HT26A
Zoro # G3783637
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GF326NA
- Voltage 240V AC
- Includes Bolt, Hardware
- Fuse Class T
- Amps AC 600A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HT26A
- Zoro # G3783637
- UPC # 804766155420
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
For Disconnect Switch Size | 600 A |
Details
Item | Fuse Kit |
For Use With | Mfr. No. GF326NA |
Voltage | 240V AC |
Includes | Bolt, Hardware |
Fuse Class | T |
Amps AC | 600A |
Duty | Heavy Duty |
Compatible with Manufacturer Model Number | GF326NA |
Product Type | Fuse Adapter Kit |
Current Rating | 600 A |
For Fuse Class | Class T |
Maximum Voltage | 240V AC |
Number of Pieces | 1 |
Compatible Manufacturer Part Number | GF326NA |
Compatible with Manufacturer Part Number | GF326NA |
Compatible with Manufacturer Model Number [NEW] | GF326NA |
Compatible Manufacturer Model Number | GF326NA |
For Use with Mfr. Model Number | GF326NA |
For Use With Mfr. Model Number | GF326NA |
Description
Fuse Kit, Compatible with Manufacturer Model Number GF326NA, Current Rating 600 A, Duty Heavy Duty, For Disconnect Switch Size 600 A, For Fuse Class Class T, For Use With Mfr. No. GF326NA, Maximum Voltage 240V AC, Number of Pieces 1, Product Type Fuse Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLM-15R0)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130)
- EATON CUTLER-HAMMER Fusible Safety Switch, General Duty, 240V, 30 A, NEMA 1 (DG221NGB)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR66A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- Siemens Switches