Shop All Switch Accessories
Siemens
Fuse Kit, 240/600VAC, 600A, J Class
Mfr # HJ66A
Zoro # G3783670
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HF366NA
- Voltage 240/600V AC
- Fuse Class J
- Includes Bolt, Hardware
- Amps AC 600A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # HJ66A
- Zoro # G3783670
- UPC # 804766087721
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
For Disconnect Switch Size | 600 A |
Details
Item | Fuse Kit |
For Use With | Mfr. No. HF366NA |
Voltage | 240/600V AC |
Fuse Class | J |
Includes | Bolt, Hardware |
Amps AC | 600A |
Compatible with Manufacturer Model Number | HF366NA |
Current Rating | 600 A |
Number of Pieces | 1 |
Duty | Heavy Duty |
Product Type | Fuse Adapter Kit |
Maximum Voltage | 600V AC |
For Fuse Class | Class J |
Compatible Manufacturer Part Number | HF366NA |
Compatible with Manufacturer Part Number | HF366NA |
Compatible with Manufacturer Model Number [NEW] | HF366NA |
Compatible Manufacturer Model Number | HF366NA |
For Use with Mfr. Model Number | HF366NA |
For Use With Mfr. Model Number | HF366NA |
Description
Fuse Kit, Compatible with Manufacturer Model Number HF366NA, Current Rating 600 A, Duty Heavy Duty, For Disconnect Switch Size 600 A, For Fuse Class Class J, For Use With Mfr. No. HF366NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK91)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x60 (UJ306018A)
- GARDNER BENDER Splice Butt Heat Shrink Kit, PK24 (GBX-TK)
- INSTALLBAY BY METRA ATM FUSE 20AMP, PK 25 (ATM2025)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG2656A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- LEVITON Dimmer Switch Blk Dimmer Knobs (26115-E)
- Siemens Switch Accessories