Shop All Safety & Disconnect Switch Accessories
Siemens
Fuse Clip Kit, 600VAC, 60A
Mfr # HR62
Zoro # G3043205
original price:
$63.48
17% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 60A
- Type Type P1 Unassembled
- Voltage 600V AC
- For Use With General/Heavy Duty Safety Switches
- Fuse Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HR62
- Zoro # G3043205
- UPC # 783643173439
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 60 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 60A |
Type | Type P1 Unassembled |
Voltage | 600V AC |
For Use With | General/Heavy Duty Safety Switches |
Fuse Class | R |
For Fuse Class | Class R |
Current Rating | 60 A |
Maximum Voltage | 600V AC |
Number of Pieces | 1 |
Duty | Heavy Duty |
Product Type | Fuse Clip Kit |
Special Features | Number Of Pole: 42 |
Voltage Rating | 277 V / 480 V |
Application | For NGB Breakers, Less Branch Breakers |
Description
Fuse Rejection Kit, Current Rating 60 A, Duty Heavy Duty, For Disconnect Switch Size 60 A, For Fuse Class Class R, For Use With General/Heavy Duty Safety Switches, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Clip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Ground Bar Kit, 47 in L, 10 Terminal (GBKP10P)
- ELESA Position indicators, GA11-0010-D (GA11 - GA12)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLA1000)
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 12 load, 380A Cu, 310A Al, 600V (9080LBA165112)
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 30A (MHU361R)
- Siemens Switches