Shop All Safety & Disconnect Switch Accessories
Siemens
Fuse Clip Kit, 600VAC, 100A
Mfr # HR63
Zoro # G2222437
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 100A
- Type Disconnect Switch Accessory
- Voltage 600V AC
- For Use With General/Heavy Duty Safety Switches
- Fuse Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HR63
- Zoro # G2222437
- UPC # 783643173446
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 100 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 100A |
Type | Disconnect Switch Accessory |
Voltage | 600V AC |
For Use With | General/Heavy Duty Safety Switches |
Fuse Class | R |
Product Type | Fuse Clip Kit |
Maximum Voltage | 600V AC |
Application | Construction, Industrial, Residential |
Duty | Heavy Duty |
Current Rating | 100 A |
Number of Pieces | 1 |
For Fuse Class | Class R |
Special Features | Class R Fuse Clip Kit |
Voltage Rating | 120 V / 240 V |
Description
Fuse Rejection Kit, Application Construction, Industrial, Residential, Current Rating 100 A, Duty Heavy Duty, For Disconnect Switch Size 100 A, For Fuse Class Class R, For Use With General/Heavy Duty Safety Switches, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Fuse Clip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V349Y)
- AIR VENT Switch Fan Wholhous 2Spd (58030)
- BULLDOG WINCH Winch IN-OUT Switch 4pin -White Mmtry(IN)-Ctr OFF-Mmtry(OUT) (20261)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLM-15)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- Siemens Safety & Disconnect Switch Accessories