Shop All Safety & Disconnect Switch Accessories
Siemens
Fuse Clip Kit, 240VAC, 30A
Mfr # HR21
Zoro # G0505811
original price:
$57.97
10% off
new price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps AC 30A
- Type Type P1 Unassembled
- Voltage 240V AC
- For Use With Heavy Duty Safety Switches
- Fuse Class R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HR21
- Zoro # G0505811
- UPC # 783643173415
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 30 A |
Details
Item | Fuse Rejection Kit |
Amps AC | 30A |
Type | Type P1 Unassembled |
Voltage | 240V AC |
For Use With | Heavy Duty Safety Switches |
Fuse Class | R |
Current Rating | 30 A |
Maximum Voltage | 240V AC |
Duty | Heavy Duty |
Number of Pieces | 1 |
For Fuse Class | Class R |
Product Type | Fuse Clip Kit |
Voltage Rating | 277 V / 480 V |
Application | For NGB Breakers, Less Branch Breakers |
Description
Fuse Rejection Kit, Current Rating 30 A, Duty Heavy Duty, For Disconnect Switch Size 30 A, For Fuse Class Class R, For Use With Heavy Duty Safety Switches, Maximum Voltage 240V AC, Number of Pieces 1, Product Type Fuse Clip Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 12/24V AC, 120V AC (9070T250D13)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- QUICKCABLE Shrink Tubing, 1.125in ID, Rd, 1-1/2in, PK10 (5616-360-010R)
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- Siemens Switches